This product has been discontinued.
LED Module, High Output, 6", 21W, 120-277V, 4000K
Item #: 695665
Cat #: LED/RT6/1500/HO/840
UPC: 046135724954
Sign In or Register to view pricing and more.
Documents & Guides
LED Module, High Output, 21 Watt, 120-277 Volt, Base: Medium Screw Adaptor, Lumens: 1500, CRI: 82, Color Temperature: 4000K, Diameter: 6 inch, Trim Color: White, Standard Case Qty: 4 Sylvania Part # 72495
Overview
LED Module, High Output, 21 Watt, 120-277 Volt, Base: Medium Screw Adaptor, Lumens: 1500, CRI: 82, Color Temperature: 4000K, Diameter: 6 inch, Trim Color: White, Standard Case Qty: 4 Sylvania Part # 72495
Also known as: 046135724954, LED/RT6/1500/HO/840
Specifications
Type: | Module |
Base: | Medium Screw (E26) |
Color Temperature: | 4000 (Cool White) |
Color: | White |
Wattage: | 21 |
Diameter: | 6 in |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Type: | Module |
Color Temperature: | 4000 (Cool White) |
Wattage: | 21 |
Light Technology: | LED |
Base: | Medium Screw (E26) |
Color: | White |
Diameter: | 6 in |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)