Load Center, Homeline, 1PH, 30 Spaces, 60 Circuits, 125A, Convertible Main Lugs, PoN

Item #: 695657

Cat #: HOM3060L125PC

UPC: 785901977193

Sign In or Register to view pricing and more.
Load Center, Homeline, 1-Phase, 30 Spaces, 60 Circuits, 125 Amp, Convertible Main Lugs, Plug on Neutral, NEMA 1, Combo Cover

Overview

Load Center, Homeline, 1-Phase, 30 Spaces, 60 Circuits, 125 Amp, Convertible Main Lugs, Plug on Neutral, NEMA 1, Combo Cover
The Homeline load center offer features Homeline circuit breakers, ground fault circuit breakers and arc fault interrupters. Homeline load centers enable the use of a full complement of accessories. Systems are single phase and are rated for indoor use or are rain proof. Homeline load centers are designed for residential and industrial use to protect electrical systems, equipment and people. This Homeline load center is supplied with convertible mains that are rated at 125A 120/240 VAC single phase. Homeline load center provides a 10 kA breaking capacity. This system provides 30 spaces in a NEMA 1 indoor enclosure with a combination flush/surface indoor cover. The electrical connections are box lugs. The box lugs will accept a wire range of 6 AWG to 2/0 AWG copper or aluminum wire. This Homeline load center has a height of 33.77 inches, a width of 14.25 inches, and depth of 3.74 inches. Homeline load centers are UL Listed.
Also known as: 785901977193, HOM3060L125PC

Specifications

Family / Style: Homeline
Amps: 125
Circuits: 60
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Type: Main lug Convertible, Load Center
Standards: California Proposition 65
Family / Style: Homeline
Circuits: 60
Phase: 1
Type: Main lug Convertible, Load Center
Amps: 125
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)