Load Center, Homeline, 1PH, 20 Spaces, 40 Circuits, 125A, Convertible Main Lugs, PoN

Item #: 695655

Cat #: HOM2040L125PC

UPC: 785901860693

Sign In or Register to view pricing and more.
Load Center, Homeline, 1-Phase, 20 Spaces, 40 Circuits, 125 Amp, Convertible Main Lugs, PoN, NEMA 1, Combo Cover

Overview

Load Center, Homeline, 1-Phase, 20 Spaces, 40 Circuits, 125 Amp, Convertible Main Lugs, PoN, NEMA 1, Combo Cover
The Homeline load center offer features Homeline circuit breakers, ground fault circuit breakers and arc fault interrupters. Homeline load centers enable the use of a full complement of accessories. Systems are single phase and are rated for indoor use or are rain proof. Homeline load centers are designed for residential and industrial use to protect electrical systems, equipment and people. This Homeline load center is supplied with convertible mains that are rated at 125A 120/240 VAC single phase. Homeline load center provides a 10 kA breaking capacity. This system provides 20 spaces in a NEMA 1 indoor enclosure with a combination flush/surface indoor cover. The electrical connections are box lugs. The box lugs will accept a wire range of 6 AWG to 1/0 AWG copper or 6 AWG to 2/0 AWG aluminum wire. This Homeline load center has a height of 26.02 inches, a width of 14.25 inches, and depth of 3.74 inches. Homeline load centers are UL Listed.
Also known as: 785901860693, HOM2040L125PC

Specifications

Family / Style: Homeline
Amps: 125
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Type: Main Lug
Circuits: 40
Standards: California Proposition 65
Family / Style: Homeline
Mounting: Surface
Phase: 1
Type: Main Lug
Standards: California Proposition 65
Amps: 125
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Circuits: 40

Customer Reviews

No reviews for this product
(0)