This product may not be available in all locations.
3
more

Load Center, Homeline, Main Breaker, 200A, 120/240VAC, NEMA1
Item #: 695649
Cat #: HOM4080M200PC
UPC: 785901977575
Documents & Guides
Load Center, Homeline, Main Breaker, 200 Amp, 120/240 Volt AC, 40 Space, 80 Circuit, NEMA 1, Plug On Neutral
Sign In or Register to view pricing and more.
No associated products found.
Overview
Load Center, Homeline, Main Breaker, 200 Amp, 120/240 Volt AC, 40 Space, 80 Circuit, NEMA 1, Plug On Neutral
Engineered for value, Homeline™ Load Centers feature compatibility with Homeline 1” circuit breakers, tin & copper plated aluminum bus bars, fully distributed split neutral with backed-out neutral terminal screws, Plug-on Neutral solution for all 8 space and above enclosures, fully convertible mains and top or bottom feed, among other reliable and high quality characteristics.
Also known as: 785901977575, HOM4080M200PC
Specifications
Type: | Main Breaker |
Circuits: | 80 |
Amps: | 200 |
Family / Style: | Homeline |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Type: | Main Breaker |
Amps: | 200 |
Mounting: | Surface |
Phase: | 1 |
Standards: | California Proposition 65 |
Circuits: | 80 |
Family / Style: | Homeline |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 120/240 |
Customer Reviews
No reviews for this product
(0)