Push Button, Twist to Release, 40mm Red Mushroom Head, Plastic

Item #: 69556

Cat #: 800FP-LMT44

UPC: 662468097598

Documents & Guides
Push Button, Push-Pull/Twist to Release, 40 mm Iluminated, Red Mushroom Head, Plastic, 22.5 mm, Operator Only
Sign In or Register to view pricing and more.

No associated products found.

Overview

Push Button, Push-Pull/Twist to Release, 40 mm Iluminated, Red Mushroom Head, Plastic, 22.5 mm, Operator Only
The Allen-Bradley® Bulletin 800FP line is constructed of industrial-grade thermoplastic for superior chemical resistance. You’ll love the exceptional design and unbeatable performance. Catalog item 800FP-LMT44 from Rockwell Automation® is a 40 mm twist to release e-stop. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468097598, 800FP-LMT44

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Color: Red
Amps: 10
Size: 22.5 mm
Family / Style: 800F
Material: Plastic
Diameter: 40 mm
Type: Mushroom, Twist to Release, Pushbutton
IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Amps: 10
Family / Style: 800F
Diameter: 40 mm
Color: Red
Size: 22.5 mm
Material: Plastic
Type: Mushroom, Twist to Release, Pushbutton

Customer Reviews

No reviews for this product
(0)