This product may not be available in all locations.
Overview
40 MM PUSH-PULL 800F
Also known as: 662073835639, 800FM-MP42
Specifications
Length: | 150 ft |
Color: | Gray |
Family / Style: | 800F |
Volts AC: | 600 |
Type: | SER |
Material: | Aluminum |
Length: | 150 ft |
Family / Style: | 800F |
Type: | SER |
Color: | Gray |
Volts AC: | 600 |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)