Instrumentation Cable, 16 AWG, 1-Pair, Overall Shield, Marine Cable

Item #: 695415

Cat #: 564-60-3401

UPC:

Documents & Guides
Instrumentation Cable, 16 AWG, 1-Pair, Overall Shield, Marine Cable, UL Type MC-HL and cUL Type ACIC-TC, 600 Volts 90 Deg Celsius Rating 600/1000V Marine Cable, For Cable Tray Use, Sunlight Resistant, Direct Burial
Sign In or Register to view pricing and more.

No associated products found.

Overview

Instrumentation Cable, 16 AWG, 1-Pair, Overall Shield, Marine Cable, UL Type MC-HL and cUL Type ACIC-TC, 600 Volts 90 Deg Celsius Rating 600/1000V Marine Cable, For Cable Tray Use, Sunlight Resistant, Direct Burial
Also known as: 564-60-3401

Specifications

Jacket: PVC
Material: Copper
Color: Black
Conductors: 1 Pair
Volts AC: 600
Gauge: 16 AWG
Jacket: PVC
Color: Black
Volts AC: 600
Material: Copper
Conductors: 1 Pair
Gauge: 16 AWG

Customer Reviews

No reviews for this product
(0)