11W T3 SPIRAL 4100K MED PROLUM

Item #: 695414

Cat #: 109242

UPC: 807154192427

Sign In or Register to view pricing and more.

Overview

11W T3 SPIRAL 4100K MED
Also known as: 807154192427, 109242

Specifications

Color Temperature: 4100 (Cool White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Wattage: 11
Shape: EL/mDT (Twister)
Lumens: 700
Light Technology: Fluorescent
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Wattage: 11
Lumens: 700
Base: Medium Screw (E26)
Volts AC: 120
Shape: EL/mDT (Twister)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)