15W SPIRAL G28 5000K MED PROLUME

Item #: 695413

Cat #: 45717

UPC: 807154457175

Sign In or Register to view pricing and more.
15W SPIRAL G28 5000K MED

Overview

15W SPIRAL G28 5000K MED
Also known as: 807154457175, 45717

Specifications

Lumens: 850
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Wattage: 15
Lumens: 850
Color Temperature: 5000 (Bright White)
Wattage: 15
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82

Customer Reviews

No reviews for this product
(0)