Power Conditioner, Voltage Regulator, 120VA, 110-415 x 110-240
Item #:
69533
Cat #:
63-23-612-8
UPC:
783472561988
Sign In or Register to view pricing and more.
Documents & Guides
Power Line Conditioner with Voltage Regulation, 1-Phase, MCR Hardwired Series, 60 Hz. VA: 120. Voltage Inputs: 110, 120, 220, 240, 380, 415. Voltage Output: 110, 120, 220, 240. HxWxD: 9"x 6"x 8".
Overview
Power Line Conditioner with Voltage Regulation, 1-Phase, MCR Hardwired Series, 60 Hz. VA: 120. Voltage Inputs: 110, 120, 220, 240, 380, 415. Voltage Output: 110, 120, 220, 240. HxWxD: 9"x 6"x 8".
Also known as: 783472561988, 63-23-612-8
Specifications
Volt Amps: | 120 |
Mounting: | Surface |
Phase: | 1 |
Family / Style: | MCR |
Volts AC Secondary: | 120, 240, 110, 220 |
Volts AC Primary: | 110, 120, 220, 240, 380, 415 |
Volt Amps: | 120 |
Phase: | 1 |
Volts AC Secondary: | 120, 240, 110, 220 |
Mounting: | Surface |
Family / Style: | MCR |
Volts AC Primary: | 110, 120, 220, 240, 380, 415 |
Customer Reviews
No reviews for this product
(0)