Plug-In Oiltight Limit Switch, Metal, 10 A Standard Energy, Rotary

Item #: 69526

Cat #: 802T-APJ1

UPC: 662468080750

Plug-In Oiltight Limit Switch, Metal, 10 A Standard Energy, Rotary Lever Arm, 2 Circuits, Quick Disconnect Connector, Standard Contacts, 1NO, 1 NC Contact, Standard Low Temprature, -18°C, 110 °C High Temp Limit, Snap Acting, Clockwise & Counter, Spring Return, Full Switch (Head and Body), 5 Pins, Mini, NEMA Style Standard Mounting, Not Direct Acting, 802T Plug-in Style, 2.6 lb in, J1 Wiring, 13 Degree Angle, 7 Degree Angle, A600, 8
Sign In or Register to view pricing and more.

No associated products found.

Overview

Plug-In Oiltight Limit Switch, Metal, 10 A Standard Energy, Rotary Lever Arm, 2 Circuits, Quick Disconnect Connector, Standard Contacts, 1NO, 1 NC Contact, Standard Low Temprature, -18°C, 110 °C High Temp Limit, Snap Acting, Clockwise & Counter, Spring Return, Full Switch (Head and Body), 5 Pins, Mini, NEMA Style Standard Mounting, Not Direct Acting, 802T Plug-in Style, 2.6 lb in, J1 Wiring, 13 Degree Angle, 7 Degree Angle, A600, 8
Also known as: 662468080750, 802T-APJ1

Specifications

Type: Limit Switch
Type: Limit Switch

Customer Reviews

No reviews for this product
(0)