Power Conditioner, Voltage Regulator, 2000VA, 110-415 x 110-240
Item #:
69525
Cat #:
63-23-720-8
UPC:
783472562077
Sign In or Register to view pricing and more.
Documents & Guides
Power Line Conditioner with Voltage Regulation, 1-Phase, MCR Hardwired Series, 60 Hz. VA: 2000. Voltage Inputs: 110, 120, 220, 240, 380, 415. Voltage Output: 110, 120, 220, 240. HxWxD: 18"x13"x10".
Overview
Power Line Conditioner with Voltage Regulation, 1-Phase, MCR Hardwired Series, 60 Hz. VA: 2000. Voltage Inputs: 110, 120, 220, 240, 380, 415. Voltage Output: 110, 120, 220, 240. HxWxD: 18"x13"x10".
The MCR Hardwired Series provides excellent noise filtering and surge protection to safeguard connected equipment from damage, degradation or misoperation. Combined with the excellent voltage regulation inherent to SolaHD’s patented ferroresonant design, the MCR can increase the actual Mean Time Between Failure (MTBF) of protected equipment. The MCR is a perfect choice where dirty power, caused by impulses, swell, sags, brownouts and waveform distortion can lead to costly downtime because of damaged equipment.
Also known as: 783472562077, 63-23-720-8
Specifications
Volt Amps: | 2kVA |
Mounting: | Surface |
Phase: | 1 |
Family / Style: | MCR |
Volts AC Secondary: | 120, 240, 110, 220 |
Volts AC Primary: | 110, 120, 220, 240, 380, 415 |
Volt Amps: | 2kVA |
Phase: | 1 |
Volts AC Secondary: | 120, 240, 110, 220 |
Mounting: | Surface |
Family / Style: | MCR |
Volts AC Primary: | 110, 120, 220, 240, 380, 415 |
Customer Reviews
No reviews for this product
(0)