Features:120 DB Common Mode, 60 DB Transverse Mode Noise Attenuatio

Item #: 69516
Cat #: 63-23-112-4
UPC: 783472561445
Sign In or Register to view pricing and more.
Features:120 DB Common Mode, 60 DB Transverse Mode Noise Attenuation, Galvanic Isolation, Standard:UL (CANADA AND US), UL 1012, CSA, ANSI/IEEE C62.41, Wattage:120VA, Input Voltage: 120/208/240/480, Output Voltage: 120

Overview

Features:120 DB Common Mode, 60 DB Transverse Mode Noise Attenuation, Galvanic Isolation, Standard:UL (CANADA AND US), UL 1012, CSA, ANSI/IEEE C62.41, Wattage:120VA, Input Voltage: 120/208/240/480, Output Voltage: 120
Also known as: 783472561445, 63-23-112-4

Specifications

Volt Amps: 120
Mounting: Surface
Phase: 1
Family / Style: MCR
Volts AC Secondary: 120
Volts AC Primary: 480, 120, 240
Volt Amps: 120
Phase: 1
Volts AC Secondary: 120
Mounting: Surface
Family / Style: MCR
Volts AC Primary: 480, 120, 240

Customer Reviews

No reviews for this product
(0)