Controller, 24 Inputs, 8 Relay, 8 FET Outputs 24VDC, Redundant

Item #: 69515

Cat #: 1762-L40BXBR

UPC: 781180463884

Sign In or Register to view pricing and more.
Documents & Guides
Controller, MicroLogix, 24 24 Volt DC Inputs, 8 Relay, 8 FET 24 Volt DC Outputs, Redundant RS-232 Port

Overview

Controller, MicroLogix, 24 24 Volt DC Inputs, 8 Relay, 8 FET 24 Volt DC Outputs, Redundant RS-232 Port
MicroLogix™ 1200 programmable logic controller systems are a great fit for tight spaces. But don’t let their small size fool you. They’re powerful enough for a wide range of applications. Allen-Bradley® catalog item 1762-L40BXBR from Rockwell Automation® is a 24 V DC power MicroLogix 1200 controller. It has 20 standard 24 V DC and four fast 24 V DC digital inputs and eight relay outputs. And it has a programming / HMI port, seven standard 24 V DC FET outputs, and one fast 24 V DC FET output.Allen-Bradley and MicroLogix are trademarks of Rockwell Automation, Inc.
Also known as: 781180463884, 1762-L40BXBR

Specifications

Type: Controller
Mounting: Chassis
Volts DC: 24
Volts AC: 120, 240
Circuits: 40
Type: Controller
Volts DC: 24
Circuits: 40
Mounting: Chassis
Volts AC: 120, 240

Customer Reviews

No reviews for this product
(0)