Selector Switch, Knob, 3-Position, NEMA 4/4X/13, Guarded Terminals

Item #: 6951

Cat #: 800HC-JR2A

UPC: 662468031585

Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 3 Position, Maintained, Knob, Black, with White Insert, NEMA 4/4X/13, 1 Normally Open, 1 Normally Close, Standard Contacts, Guarded Terminals, 30 mm

Overview

Selector Switch, 3 Position, Maintained, Knob, Black, with White Insert, NEMA 4/4X/13, 1 Normally Open, 1 Normally Close, Standard Contacts, Guarded Terminals, 30 mm
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. These bold, attractive buttons are rugged and highly functional. Catalog item 800HC-JR2A from Rockwell Automation® is a white, three-position, 30 mm selector switch. It is standard knob maintained with finger guards on terminals For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468031585, 800HC-JR2A

Specifications

Size: 30 mm
Type: Guarded Terminals, 3 Position, Selector Switch
Color: Black/White
Material: Plastic
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Size: 30 mm
Color: Black/White
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Type: Guarded Terminals, 3 Position, Selector Switch
Material: Plastic

Customer Reviews

No reviews for this product
(0)