This product has been discontinued.
Impact Driver, 18V, Cordless, RPM: 0 - 2400, IPM: 0 - 2700, Torqu
Item #: 695059
Cat #: DCF826KL1
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Impact Driver, 18V, Cordless, RPM: 0 - 2400, IPM: 0 - 2700, Torque: 1330 in-lbs, Voltage: 18V, Chuck: 1/4" Hex, Weight: 3.1 lbs, Includes: 30 Minute Charger, (1) 18V Lithium Batteries, Contractor Bag & Impact Driver.
Overview
Impact Driver, 18V, Cordless, RPM: 0 - 2400, IPM: 0 - 2700, Torque: 1330 in-lbs, Voltage: 18V, Chuck: 1/4" Hex, Weight: 3.1 lbs, Includes: 30 Minute Charger, (1) 18V Lithium Batteries, Contractor Bag & Impact Driver.
Also known as: DCF826KL1
Specifications
Type: | Impact Driver, Kit, Lithium Battery, Charger |
Volts DC: | 18 |
Type: | Impact Driver, Kit, Lithium Battery, Charger |
Volts DC: | 18 |
Customer Reviews
No reviews for this product
(0)