MM Fiber, 62.5, 6S, Loose Tube, Gel Filled

Item #: 695050

Cat #: 130066G01

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Fiber Optic Cable, Loose Tube, Multimode, 6 Strand, TeraGain® 62.5 Micron, OFNR, Non-Plenum, Riser, Indoor/Outdoor, Jacket Diameter: 0.50", Color: Black, Standard: OM1.

Overview

Fiber Optic Cable, Loose Tube, Multimode, 6 Strand, TeraGain® 62.5 Micron, OFNR, Non-Plenum, Riser, Indoor/Outdoor, Jacket Diameter: 0.50", Color: Black, Standard: OM1.
Also known as: 130066G01

Specifications

Material: Fiber
Color: Black
Length: Cut to Length
Jacket: Riser
Conductors: 6 Fiber
Material: Fiber
Length: Cut to Length
Conductors: 6 Fiber
Color: Black
Jacket: Riser

Customer Reviews

No reviews for this product
(0)