Easy Swap Adaptor Plenums for Air Conditioners

Item #: 694979

Cat #: PLPN36

UPC: 783510265373

Documents & Guides
Easy Swap Adaptor Plenums for Air Conditioners, Dimensions: 36.5" x 12" x 1.5"
Sign In or Register to view pricing and more.

No associated products found.

Overview

Easy Swap Adaptor Plenums for Air Conditioners, Dimensions: 36.5" x 12" x 1.5"
When existing air conditioners are damaged or have reached end-of-life, EASY SWAP Adaptor Plenums provide a quick and easy means for attaching newer Hoffman® air conditioners to the cut-out left on the enclosure.
Also known as: 783510265373, PLPN36

Specifications

Color: Light Gray
Width: 12 in
Material: Steel
Height: 7.870 in
Depth: 1.500 in
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
Color: Light Gray
Material: Steel
Depth: 1.500 in
IP/NEMA Rating: NEMA 12
Width: 12 in
Height: 7.870 in
Finish: Powder Coated

Customer Reviews

No reviews for this product
(0)