![Weatherproof Box, 4.25" Diameter, (5) 3/4" Outlets, Polycarbonate, Gray Weatherproof Box, 4.25" Diameter, (5) 3/4" Outlets, Polycarbonate, Gray](https://rexel-cdn.com/products/tymprb57550gy.jpg?i=3CCAB8B7-C874-4285-8715-094145DFA1D9&f=420)
Weatherproof Box, 4.25" Diameter, (5) 3/4" Outlets, Polycarbonate, Gray
Item #: 694945
Cat #: PRB57550GY
UPC: 092326130349
Sign In or Register to view pricing and more.
Documents & Guides
4" Round, Weatherproof Box, Non-Metallic, (5) 3/4" Threaded Outlets (1 in all sides, 1 in back). Depth: 1.125". Includes: 3/4" Closure Plugs, 3/4" to 1/2" Reducing Bushings. Color: Gray.
Overview
4" Round, Weatherproof Box, Non-Metallic, (5) 3/4" Threaded Outlets (1 in all sides, 1 in back). Depth: 1.125". Includes: 3/4" Closure Plugs, 3/4" to 1/2" Reducing Bushings. Color: Gray.
Raco's line of TayMac & Bell Outdoor weatherproof boxes and covers are for general use whenever weatherproof protection is required. These weatherproof boxes and covers are UL listed for use in marine environments.
Also known as: 092326130349, PRB57550GY, SG PVC THREADED , THREADED BOX
Specifications
Material: | Polycarbonate |
Mounting: | Vertical, Horizontal |
Color: | Gray |
Depth: | 1 1/8 in |
Diameter: | 4 in |
Threaded Outlet Diameter: | 3/4 in |
Number of Threaded Outlets: | 5 |
Material: | Polycarbonate |
Color: | Gray |
Diameter: | 4 in |
Number of Threaded Outlets: | 5 |
Mounting: | Vertical, Horizontal |
Depth: | 1 1/8 in |
Threaded Outlet Diameter: | 3/4 in |
Customer Reviews
No reviews for this product
(0)