250VA MCR HARDWIRE REGULATOR

Item #: 69494

Cat #: 63-23-125-4

UPC: 783472561513

Documents & Guides
Features:120 DB Common Mode, 60 DB Transverse Mode Noise Attenuation, Galvanic Isolation, Standard:UL (CANADA AND US) , UL 1012, CSA, ANSI/IEEE C62.41, Wattage:250VA, Input Voltage: 120/208/240/480, Output Voltage: 120
Sign In or Register to view pricing and more.

No associated products found.

Overview

Features:120 DB Common Mode, 60 DB Transverse Mode Noise Attenuation, Galvanic Isolation, Standard:UL (CANADA AND US) , UL 1012, CSA, ANSI/IEEE C62.41, Wattage:250VA, Input Voltage: 120/208/240/480, Output Voltage: 120
Also known as: 783472561513, 63-23-125-4

Specifications

Volt Amps: 250
Phase: 1
Family / Style: MCR
Secondary Voltage: 120
Primary Voltage: 480, 120, 240
Volt Amps: 250
Family / Style: MCR
Primary Voltage: 480, 120, 240
Phase: 1
Secondary Voltage: 120

Customer Reviews

No reviews for this product
(0)