Multifunction Pushbutton Operator, Type K, Lens, Pair, Red/Green

Item #: 694902

Cat #: E30KK23

UPC: 782113184654

Sign In or Register to view pricing and more.
Documents & Guides
Multifunction Pushbutton Operator, 30 mm Square, Lens Only, Type K, Green Left, OFF, Red Right, ON , Sold in Pairs Only

Overview

Multifunction Pushbutton Operator, 30 mm Square, Lens Only, Type K, Green Left, OFF, Red Right, ON , Sold in Pairs Only
Also known as: 782113184654, E30KK23

Specifications

Type: 2 Button, Multifunction Operator, Type K
Color: Red/Green
Size: 30 mm
Mounting: Device
Shape: Square
Material: Plastic
Type: 2 Button, Multifunction Operator, Type K
Size: 30 mm
Shape: Square
Color: Red/Green
Mounting: Device
Material: Plastic

Customer Reviews

No reviews for this product
(0)