Cable Tie & Edge Clip, 8", EC21, Black

Item #: 694900

Cat #: 156-00553

UPC: 089306313328

Sign In or Register to view pricing and more.
Documents & Guides
2-Piece Cable Tie & Edge Clip, 8.0" Long, EC21, 1–3 mm Panel, 50lb, PA66HS/PA66HIRHSUV, Black, 500/pkg

Overview

2-Piece Cable Tie & Edge Clip, 8.0" Long, EC21, 1–3 mm Panel, 50lb, PA66HS/PA66HIRHSUV, Black, 500/pkg
HellermannTyton's Two Piece Edge Clip with Cable Tie Assemblies are designed specifically to route bundles by securing them to the edge of a plastic or metal sheet without the need for a mounting hole. The clip is easy to secure and the extraction force is high due to the integrated metal clamp that holds the edge clip in place.
Also known as: 089306313328, 156-00553

Specifications

Color: Black
Weight Capacity: 50 lbs
Length: 8 in
Material: Nylon
Color: Black
Length: 8 in
Weight Capacity: 50 lbs
Material: Nylon

Customer Reviews

No reviews for this product
(0)