Safety Vest, Viz-Pro - Size: X-Large, Orange

Item #: 694872

Cat #: AVV-10E1L

UPC: 879501003076

Sign In or Register to view pricing and more.
Documents & Guides
Safety Vest, Viz-Pro, Class 2, Color: Orange, Material: Polyester Mesh, Closure: Zipper Size: X-Large.

Overview

Safety Vest, Viz-Pro, Class 2, Color: Orange, Material: Polyester Mesh, Closure: Zipper Size: X-Large.
Also known as: 879501003076, AVV-10E1L

Specifications

Material: Polyester
Size: XL
Color: Orange
Material: Polyester
Color: Orange
Size: XL

Customer Reviews

No reviews for this product
(0)