Pushbutton, 30mm Trigger Action E-Stop, 2 Position, Maintained, Twist Release, 63mm Head

Item #: 694871

Cat #: 800T-TFXLT6

UPC: 612598952069

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, 30 mm, Trigger Action E-Stop, 2 Position, Maintained, Twist Release, 63 mm Metal Head, Red, No Guards - on Terminals, No Legend on Cap

Overview

Push Button, 30 mm, Trigger Action E-Stop, 2 Position, Maintained, Twist Release, 63 mm Metal Head, Red, No Guards - on Terminals, No Legend on Cap
Our Bulletin 800T/H 30 mm Operators are designed and constructed to perform in the most demanding industrial environments. Bold yet functional, rugged yet attractive, our operators represent the world's most innovative and unique offering.
Also known as: 612598952069, 800T-TFXLT6

Specifications

Color: Red
Family / Style: 800T
Diameter: 63 mm
Type: Trigger Action, Assembled Pushbuttons
Color: Red
Diameter: 63 mm
Family / Style: 800T
Type: Trigger Action, Assembled Pushbuttons

Customer Reviews

No reviews for this product
(0)