Push Button, 30mm Trigger Action E-Stop, 2 Position Maintained, Twist Release, 63mm Head

Item #: 694856

Cat #: 800T-TFXLT6A4

UPC: 887172334146

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, 30 mm Trigger Action E-Stop, 2 Position Maintained, Twist Release, 63 mm Metal Head, Red, 1-Normally Closed Contact, No legend on Cap

Overview

Push Button, 30 mm Trigger Action E-Stop, 2 Position Maintained, Twist Release, 63 mm Metal Head, Red, 1-Normally Closed Contact, No legend on Cap
Our Bulletin 800T/H 30 mm Operators are designed and constructed to perform in the most demanding industrial environments. Bold yet functional, rugged yet attractive, our operators represent the world's most innovative and unique offering.
Also known as: 887172334146, 800T-TFXLT6A4

Specifications

Color: Red
Family / Style: 800T
Diameter: 63 mm
Type: Assembled Pushbuttons
Color: Red
Diameter: 63 mm
Family / Style: 800T
Type: Assembled Pushbuttons

Customer Reviews

No reviews for this product
(0)