Shallow Strut, Bolt Holes, Aluminum, 1-1/2" x 3/4" x 10'

Item #: 69478

Cat #: B-907-AL-10

UPC: 785991755602

Documents & Guides
Shallow Strut - Round Holes on Back, Height: 3/4", Width: 1-1/2", Material: Aluminum, Length: 10 feet. Color: Silver. Bolt Hole Diameter 9/16" Bolt Hole From End 3/4" Hole Spacing On Center 1 1/2".
Sign In or Register to view pricing and more.
Sign In or Register to view pricing and more.

Overview

Shallow Strut - Round Holes on Back, Height: 3/4", Width: 1-1/2", Material: Aluminum, Length: 10 feet. Color: Silver. Bolt Hole Diameter 9/16" Bolt Hole From End 3/4" Hole Spacing On Center 1 1/2".
Also known as: 785991755602, B-907-AL-10

Specifications

Height: 3/4 in
Width: 1 1/2 in
Length: 10 ft
Material: Aluminum
Height: 3/4 in
Length: 10 ft
Width: 1 1/2 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)