This product may not be available in all locations.
![Power Supply, 5A, 3P, 320-575VAC, 24VDC, PSG Power Supply, 5A, 3P, 320-575VAC, 24VDC, PSG](https://rexel-cdn.com/products/cutpsg120f.jpg?i=24830601-A20F-4B96-8487-7C00F3CFB4C8&f=420)
Power Supply, 5A, 3P, 320-575VAC, 24VDC, PSG
Item #: 694775
Cat #: PSG120F24RM
UPC: 786685683584
Documents & Guides
5 Amp, Power Supply. PSG Series. 3-Phase. Rated Input Voltage: 320 - 575V AC. Rated Output Voltage: 24V DC. Rated Output Current: 5 Amps (120 Watts).
Sign In or Register to view pricing and more.
Overview
5 Amp, Power Supply. PSG Series. 3-Phase. Rated Input Voltage: 320 - 575V AC. Rated Output Voltage: 24V DC. Rated Output Current: 5 Amps (120 Watts).
Also known as: 786685683584, PSG120F24RM
Specifications
Phase: | 3 |
Volts DC: | 24 |
Amps: | 5 |
Mounting: | DIN Rail |
Wattage: | 120 |
Material: | Aluminum |
Phase: | 3 |
Amps: | 5 |
Wattage: | 120 |
Volts DC: | 24 |
Mounting: | DIN Rail |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)