Weatherproof In-Use Cover, 1 Gang, Multiple Insert Type, 3.080" Deep, Horizontal Mount

Item #: 694772

Cat #: 5981-UGY

UPC: 078477674284

Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof In-Use Cover With Self Closing Lid, 1 Gang, Extra Duty Multiple Insert Type, 3.080 Inch Deep, Horizontal Mount, Polycarbonate, Clear, Includes: (3) Separate Insert Types: Duplex, Decora/GFCI Receptacle and Single Receptacle, Diameter 1.406 Inch With Padlockable Option.

Overview

Weatherproof In-Use Cover With Self Closing Lid, 1 Gang, Extra Duty Multiple Insert Type, 3.080 Inch Deep, Horizontal Mount, Polycarbonate, Clear, Includes: (3) Separate Insert Types: Duplex, Decora/GFCI Receptacle and Single Receptacle, Diameter 1.406 Inch With Padlockable Option.
The new Leviton Extra Duty While-in-Use Covers are ruggedly constructed to protect from moisture, debris and insects, while providing easy access to receptacles. These non-metallic covers are available in both vertical and horizontal configurations for a secure fit and neat appearance when mounted. The UV resistant polycarbonate cover and base protect wiring devices from the elements without breaking, cracking or discoloration.
Also known as: 078477674284, 5981-UGY

Specifications

Color: Clear, Gray
Material: Polycarbonate
Gangs: 1
Mounting: Horizontal
Depth: 3.080 in
Color: Clear, Gray
Gangs: 1
Depth: 3.080 in
Material: Polycarbonate
Mounting: Horizontal

Customer Reviews

No reviews for this product
(0)