
Power Conditioner, Voltage Regulator, 750VA, 120-480 x 120-240
Item #: 69473
Cat #: 63-23-175-8
UPC: 783472561612
Sign In or Register to view pricing and more.
Documents & Guides
Power Line Conditioner with Voltage Regulation, 1-Phase, MCR Hardwired Series, 60 Hz. VA: 750. Voltage Inputs: 120, 208, 240, 480. Voltage Output: 120, 208, 240. HxWxD: 14"x9"x7".
Overview
Power Line Conditioner with Voltage Regulation, 1-Phase, MCR Hardwired Series, 60 Hz. VA: 750. Voltage Inputs: 120, 208, 240, 480. Voltage Output: 120, 208, 240. HxWxD: 14"x9"x7".
MCR Hardwired Series Power Line Conditioning with Voltage Regulation provides excellent noise filtering and surge protection to safeguard connected equipment against damage, degradation or malfunction. This protection, combined with the excellent voltage regulation, can significantly increase the MTBF of protected equipment. The MCR is a perfect choice where dirty power caused by impulses, swell, sags, brownouts or waveform distortion can lead to costly downtime due to damaged equipment.
Also known as: 783472561612, 63-23-175-8
Specifications
Volts AC: | 480, 120, 240, 208 |
Volt Amps: | 750 |
Phase: | 1 |
Family / Style: | MCR |
Volts AC: | 480, 120, 240, 208 |
Phase: | 1 |
Volt Amps: | 750 |
Family / Style: | MCR |
Customer Reviews
No reviews for this product
(0)