8 AWG THHN/THWN-2 Stranded Copper, Green, 2500'

Item #: 69457

Cat #: THHN8STRGRN2500RL

UPC: 048243231423

Sign In or Register to view pricing and more.
Documents & Guides
8 AWG, THHN/THWN-2, Stranded Copper, 600V, Green, 2500 ft. Reel.

Overview

8 AWG, THHN/THWN-2, Stranded Copper, 600V, Green, 2500 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: 048243231423, THHN8STRGRN2500RL

Specifications

Color: Green
Length: 2500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 8
Stranding: Stranded
Package Type: Reel
Color: Green
Jacket: PVC
Volts AC: 600
Gauge: 8
Package Type: Reel
Length: 2500 ft
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)