COP THW10SOLGRN2500RL

Item #: 694518

Cat #: THW10SOLGRN2500RL

UPC: 980100212407

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
COP THW10SOLGRN2500RL THW-10-GRN-SOL-CU-2500S/R

Overview

COP THW10SOLGRN2500RL THW-10-GRN-SOL-CU-2500S/R
TW or THW means thermoplastic high heat-resistant and water-resistant. Typical uses of TW/THW electrical wire tracer are in control panels, air conditioning equipment, refrigeration equipment, control wiring of machine tools, and automatic washers.
Also known as: 980100212407, THW10SOLGRN2500RL

Specifications

Gauge: 10
Color: Green
Length: 2500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Solid
Package Type: Reel
Gauge: 10
Length: 2500 ft
Material: Copper
Conductors: 1
Package Type: Reel
Color: Green
Jacket: PVC
Volts AC: 600
Stranding: Solid

Customer Reviews

No reviews for this product
(0)