This product may not be available in all locations.
2
more
Push Button, Wireless/Batteryless, 22.5mm, Kit, 24VDC, Non-Metallic
Item #: 694449
Cat #: XB5RFB01
UPC: 785901903178
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Wireless/Batteryless, Includes, 1 Transmitter, 1 Receiver, 1 Relay Outputs, Type RT 3 Amp, Factory Paired, 10 Color Caps, Non-Metallic, 22.5 mm, Kit, 24 Volt DC
Overview
Push Button, Wireless/Batteryless, Includes, 1 Transmitter, 1 Receiver, 1 Relay Outputs, Type RT 3 Amp, Factory Paired, 10 Color Caps, Non-Metallic, 22.5 mm, Kit, 24 Volt DC
Also known as: 785901903178, XB5RFB01
Specifications
Type: | Wireless Kit, Pushbutton |
Mounting: | Panel |
Volts DC: | 24 |
Size: | 22.5 mm |
Amps: | 3 |
Standards: | California Proposition 65 |
Type: | Wireless Kit, Pushbutton |
Volts DC: | 24 |
Amps: | 3 |
Mounting: | Panel |
Size: | 22.5 mm |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)