Emergency Light, Architectural LED, 2 Head, Damp Location

Item #: 694387

Cat #: EV2D

UPC: 782520865412

Sign In or Register to view pricing and more.
Emergency Light, Architectural, 120/277V, 2-Lamp, Adjustable LED Lamps, White Housing, Damp Location Listed, Includes: Battery Backup.

Overview

Emergency Light, Architectural, 120/277V, 2-Lamp, Adjustable LED Lamps, White Housing, Damp Location Listed, Includes: Battery Backup.
Also known as: 782520865412, EV2D

Specifications

Material: Thermoplastic
Color: White
Wattage: 2
Standards: California Proposition 65
Light Technology: LED
Volts AC Range: 120 - 277
Material: Thermoplastic
Wattage: 2
Light Technology: LED
Color: White
Standards: California Proposition 65
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)