1" Max-Loc® 90° Cord Grip, 0.812-0.937"

Item #: 694334

Cat #: 5559

UPC: 786788721749

Sign In or Register to view pricing and more.
Documents & Guides
Max-Loc® Cord-Sealing Grip, Strain Relief, 90° Male, Nylon Body, Thread Size: 1 Inch NPT, Cable Diameter Range: 0.812 Inch - 0.937 Inch.

Overview

Max-Loc® Cord-Sealing Grip, Strain Relief, 90° Male, Nylon Body, Thread Size: 1 Inch NPT, Cable Diameter Range: 0.812 Inch - 0.937 Inch.
Also known as: 786788721749, 5559

Specifications

Diameter: 1 in
Material: Nylon
Diameter Range: 0.812 - 0.937 in
Diameter: 1 in
Diameter Range: 0.812 - 0.937 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)