10x10 Cross Fitting

Item #: 694294

Cat #: F1010X

UPC: 783510131852

Documents & Guides
Ww, Type 1, Cross, Bulletin F40pf (type 1 Painted Wireway Fitting), Size/dims: Fits 10.00x10.00, Material/finish: Steel/gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Ww, Type 1, Cross, Bulletin F40pf (type 1 Painted Wireway Fitting), Size/dims: Fits 10.00x10.00, Material/finish: Steel/gray
Cross Fittings are used when there are four branches. It can be used as a 90-degree elbow or a 90-degree flush tee by adding Closure Plates.
Also known as: 783510131852, F1010X

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 10 in
Material: Steel
Height: 10 in
IP/NEMA Rating: NEMA 1
Width: 10 in
Height: 10 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)