Switch, Non-Contact, 250VAC, 2A, 4m Cable, Red Molded ABS Housing

Item #: 69425

Cat #: 440N-G02095

UPC: 611320218114

Sign In or Register to view pricing and more.
Documents & Guides
Switch, Guardmaster, FerroGuard, Safety, Non-Contact, 250 Volt AC, 2 Amp, 1 Normally Closed, Safety Contact, Red Molded, ABS Plastic Housing, 4-Pin, Micro Quick Disconnect, FRS 6 Type

Overview

Switch, Guardmaster, FerroGuard, Safety, Non-Contact, 250 Volt AC, 2 Amp, 1 Normally Closed, Safety Contact, Red Molded, ABS Plastic Housing, 4-Pin, Micro Quick Disconnect, FRS 6 Type
SensaGuard™ Non-contact Interlock Switches feature the latest generation of RFID technology for coding and inductive technology for sensing. These switches have a large sensing range and tolerance to misalignment. They are cost-effective solutions for a wide range of industrial safety applications.
Also known as: 611320218114, 440N-G02095

Specifications

Type: Switch, FerroGuard, Non-Contact
Color: Red
Length: 6 in
Volts AC: 250
Amps: 2
Type: Switch, FerroGuard, Non-Contact
Length: 6 in
Amps: 2
Color: Red
Volts AC: 250

Customer Reviews

No reviews for this product
(0)