This product may not be available in all locations.
ESR5, Safety Relay, Emergency Stop/Protective Door, 24VAC/DC, 3 Paths, Single Channel
Item #:
694204
Cat #:
ESR5-NO-31-24VAC-DC
UPC:
786689005931
Sign In or Register to view pricing and more.
Documents & Guides
ESR5, Safety Relay, Emergency Stop/Protective Door, 24 Volt AC/DC, 3 Enabling Paths, Single Channel
Overview
ESR5, Safety Relay, Emergency Stop/Protective Door, 24 Volt AC/DC, 3 Enabling Paths, Single Channel
The electronic safety relays ESR5 provide many safety switching contacts and up to 5 enable and 2 signal current paths on a very narrow width. In fault-free operation, the safety-relevant circuits are monitored by the electronics, after the switch on command and the enable paths are enabled via the relay. The enable paths are interrupted immediately (Stop category 0) or after a time-delay (for Stop category 1), and the motor is disconnected from the mains, when the switch-off command is received, as well as during a fault. If more contacts are required, a contact extension module can provide them. In redundantly designed safety circuits, a short-circuit will not cause danger, so that a renewed switch-on will lead to detection of the fault and switch on is safely prevented.
Also known as: 786689005931, ESR5-NO-31-24VAC-DC
Specifications
Volts DC: | 24 |
Volts AC: | 24 |
Type: | Safety Relay |
Volts DC: | 24 |
Type: | Safety Relay |
Volts AC: | 24 |
Customer Reviews
No reviews for this product
(0)