Air Conditioner for Enclosure, NEMA 12, 4000 BTU

Item #: 694200

Cat #: N280446G100

UPC: 783510238612

Sign In or Register to view pricing and more.
Air Conditioner for Enclosure, SpectraCool Narrow Series, Without Heat Package, Outdoor Type, 4000 BTU, 460 Volt, Sheet Metal Cover With Light Gray Powder Coat Finish

Overview

Air Conditioner for Enclosure, SpectraCool Narrow Series, Without Heat Package, Outdoor Type, 4000 BTU, 460 Volt, Sheet Metal Cover With Light Gray Powder Coat Finish
Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.
Also known as: 783510238612, N280446G100

Specifications

Material: Steel
Volts AC: 460
BTU: 4000
IP/NEMA Rating: NEMA 12
Material: Steel
BTU: 4000
Volts AC: 460
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)