8 AWG THHN/THWN-2 Stranded Copper, Gray, 1000'
Item #: 69417
Cat #: THHN8STRGRY1000RL
UPC: 048243230969
Sign In or Register to view pricing and more.
Documents & Guides
8 AWG, THHN/THWN-2, Stranded Copper, 600V, Gray, 1000 ft. Reel.
Overview
8 AWG, THHN/THWN-2, Stranded Copper, 600V, Gray, 1000 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: 048243230969, THHN8STRGRY1000RL
Specifications
Length: | 1000 ft |
Jacket: | PVC |
Material: | Copper |
Color: | Gray |
Volts AC: | 600 |
Conductors: | 1 |
Gauge: | 8 |
Stranding: | Stranded |
Package Type: | Reel |
Length: | 1000 ft |
Material: | Copper |
Volts AC: | 600 |
Gauge: | 8 |
Package Type: | Reel |
Jacket: | PVC |
Color: | Gray |
Conductors: | 1 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)