Pushbutton, Non-Illuminated Color Cap, Push-Pull, Red, 30 mm

Item #: 69414

Cat #: 800T-N160A

UPC: 781180157899

Documents & Guides
Push Button, Color Cap, Red, Non-Illuminated, Push-Pull, 30 mm, Plastic
Sign In or Register to view pricing and more.

No associated products found.

Overview

Push Button, Color Cap, Red, Non-Illuminated, Push-Pull, 30 mm, Plastic
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-N160A from Rockwell Automation® is an 800T accessory. It is a red, cap. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180157899, 800T-N160A

Specifications

Color: Red
Size: 30 mm
Material: Plastic
Type: Color Cap, Push-Pull, Pushbutton
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Red
Material: Plastic
Family / Style: 800T
Size: 30 mm
Type: Color Cap, Push-Pull, Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)