Deep Strut 12GA 1.5X1.5 10FT STL 1/2 HOLE

Item #: 69412

Cat #: G-975-10

UPC: 785991781878

Sign In or Register to view pricing and more.
Documents & Guides
Deep Strut, 12 Gauge, 1-1/2 Inch x 1-1/2 Inch, Length 10 Feet, Steel with Punched 1/2 Inch Holes on 6 Inch Centers

Overview

Deep Strut, 12 Gauge, 1-1/2 Inch x 1-1/2 Inch, Length 10 Feet, Steel with Punched 1/2 Inch Holes on 6 Inch Centers
Also known as: 785991781878, G-975-10

Specifications

Height: 1 1/2 in
Width: 1 1/2 in
Material: Steel
Length: 10 ft
Finish: Gold Galvanized
Height: 1 1/2 in
Material: Steel
Finish: Gold Galvanized
Width: 1 1/2 in
Length: 10 ft

Customer Reviews

No reviews for this product
(0)