Guardmaster Ferrogard, FRS20, Rectangular, Molded ABS Red Plastic

Item #: 69406

Cat #: 440N-G02097

UPC: 611320218138

Sign In or Register to view pricing and more.
Documents & Guides
Guardmaster Ferrogard, FRS20, Rectangular, Molded ABS Red Plastic, Switch & Actuator 250 V AC

Overview

Guardmaster Ferrogard, FRS20, Rectangular, Molded ABS Red Plastic, Switch & Actuator 250 V AC
Also known as: 611320218138, 440N-G02097

Specifications

Length: 250 ft
Volts AC: 300
Type: SJ
Material: Copper
Color: Black
Conductors: 4
Length: 250 ft
Type: SJ
Color: Black
Volts AC: 300
Material: Copper
Conductors: 4

Customer Reviews

No reviews for this product
(0)