Solar PV Wire, 2kV Rated, 10 AWG, White, 2500'

Item #: 694015

Cat #: PV2K10VWWE2500

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Solar Photovoltaic Wire, 2kV Rated, 10 AWG, White, 2500'

Overview

Solar Photovoltaic Wire, 2kV Rated, 10 AWG, White, 2500'
Also known as: PV2K10VWWE2500

Specifications

Gauge: 10
Length: 2500 ft
Material: Copper
Color: White
Conductors: 1
Jacket: CPE
Volts AC: 2kV
Gauge: 10
Material: Copper
Conductors: 1
Volts AC: 2kV
Length: 2500 ft
Color: White
Jacket: CPE

Customer Reviews

No reviews for this product
(0)