Supplementary Protector, 32 A, 1 Pole, Trip Curve C

Item #: 693970

Cat #: 1492-SPM1C320

UPC: 885630617510

Sign In or Register to view pricing and more.
Documents & Guides
AB 1492-SPM1C320 MCB SUPPLEMENTARY PROTECTOR 32 A

Overview

AB 1492-SPM1C320 MCB SUPPLEMENTARY PROTECTOR 32 A
Also known as: 885630617510, 1492-SPM1C320

Specifications

Amps: 32
Volts DC: 48
Family / Style: 1492
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve C
Amps: 32
Family / Style: 1492
Mounting: DIN Rail
Type: Trip Curve C
Volts DC: 48
Volts AC: 277
Poles: 1

Customer Reviews

No reviews for this product
(0)