Switch, Non-Contact, 250VAC, 2A, 3m Cable, Red Molded ABS Housing

Item #: 69397

Cat #: 440N-G02112

UPC: 611320218145

Sign In or Register to view pricing and more.
Documents & Guides
Switch, Guardmaster, FerroGuard, Safety, Non-Contact, 250 Volt AC, 2 Amp, 1 Normally Closed, Safety Contact, Red Molded, ABS Plastic Housing, 3 meter Cable, FRS 2 GD2

Overview

Switch, Guardmaster, FerroGuard, Safety, Non-Contact, 250 Volt AC, 2 Amp, 1 Normally Closed, Safety Contact, Red Molded, ABS Plastic Housing, 3 meter Cable, FRS 2 GD2
Also known as: 611320218145, 440N-G02112

Specifications

Type: Switch, FerroGuard, Non-Contact
Color: Red
Volts AC: 250
Amps: 2
Length: 3 m
Type: Switch, FerroGuard, Non-Contact
Volts AC: 250
Length: 3 m
Color: Red
Amps: 2

Customer Reviews

No reviews for this product
(0)