![H"GE SCREW CVR WIREWAY, T 12X12 H"GE SCREW CVR WIREWAY, T 12X12](https://rexel-cdn.com/products/1000x1000300dpi.jpg?i=95A83BFD-4D65-428B-A095-D0CF237EB1C1&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Eaton B-Line series wireway tee fitting, Lay-in, Wireway tee fitting, NEMA 1 rated, Steel, ANSI 61 gray painted, 12" X 12"
Overview
Eaton B-Line series wireway tee fitting, Lay-in, Wireway tee fitting, NEMA 1 rated, Steel, ANSI 61 gray painted, 12" X 12"
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Also known as: 782051480047, 1212-HST
Specifications
Height: | 12 in |
Width: | 12 in |
IP/NEMA Rating: | NEMA 1 |
Color: | Gray |
Material: | Steel |
Height: | 12 in |
IP/NEMA Rating: | NEMA 1 |
Material: | Steel |
Width: | 12 in |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)