FS Device Box, 1-Gang, Feed-Thru, Type: FSCD, 3/4", Malleable Iron

Item #: 6939

Cat #: FSCD-1-75

UPC: 781381345804

Sign In or Register to view pricing and more.
Documents & Guides
1-Gang, FSCD Type, Malleable Iron Ridge Top, Cast Box. Hub Size: 3/4 Inch. Box Depth: 2.00 Inch Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit.

Overview

1-Gang, FSCD Type, Malleable Iron Ridge Top, Cast Box. Hub Size: 3/4 Inch. Box Depth: 2.00 Inch Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit.
FS and FD Cast Hub Device Boxes are for industrial, commercial or residential use as a general purpose receptacle or for powering portable equipment not exceeding medium duty ratings.
Also known as: 781381345804, FSCD-1-75

Specifications

Material: Malleable Iron
Gangs: 1
Hub Diameter: 3/4 in
Number of Hubs: 4
Material: Malleable Iron
Hub Diameter: 3/4 in
Gangs: 1
Number of Hubs: 4

Customer Reviews

No reviews for this product
(0)