800F Toggle Switch, 2 Position Maintained, No Power Module, Metal

Item #: 69387

Cat #: 800FM-JM2

UPC: 781180472244

Documents & Guides
AB 800FM-JM2 TOGGLE SWITCH 800F 22
Sign In or Register to view pricing and more.

No associated products found.

Overview

AB 800FM-JM2 TOGGLE SWITCH 800F 22
In addition to boasting superior designs and unbeatable performance, the Allen-Bradley® Bulletin 800FM line is constructed of durable, tough die cast zinc alloy and finished with chromate plating. Catalog item 800FM-JM2 from Rockwell Automation® is a two-position maintained 22 mm toggle switch with no power module. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180472244, 800FM-JM2

Specifications

Length: 250 ft
Material: Copper
Family / Style: 800F
Color: Black
Volts AC: 600
Type: SOOW
Length: 250 ft
Family / Style: 800F
Volts AC: 600
Material: Copper
Color: Black
Type: SOOW

Customer Reviews

No reviews for this product
(0)