Timing Relay, Control Switch Trigger, 11-Pin, 12-240VAC, 2PDT

Item #: 693794

Cat #: TMRP5100

UPC: 786685215358

Sign In or Register to view pricing and more.
Documents & Guides
11 Pin, Timing Relay, 240V Rated, 10 Amp, DPDT. 12-240V AC/DC Coil, Range: 0.1 Sec. to 9,990 Hours. TMRP Series. Control Switch Trigger. 10 Timing Functions Included; ON Delay (Power Triggered), Single Shot Leading Edge Voltage Controlled, OFF Delay/Signal OFF Delay, Single Shot Leading Edge with Control Input, Flasher (Pause First), Retriggerable Single Shot, Flasher (ON First), ON/OFF Delay, Single Pulse Generator and Memory Latch.

Overview

11 Pin, Timing Relay, 240V Rated, 10 Amp, DPDT. 12-240V AC/DC Coil, Range: 0.1 Sec. to 9,990 Hours. TMRP Series. Control Switch Trigger. 10 Timing Functions Included; ON Delay (Power Triggered), Single Shot Leading Edge Voltage Controlled, OFF Delay/Signal OFF Delay, Single Shot Leading Edge with Control Input, Flasher (Pause First), Retriggerable Single Shot, Flasher (ON First), ON/OFF Delay, Single Pulse Generator and Memory Latch.
Eaton’s TMRP Series timers combine flexibility with ease of use and installation to make the most versatile timer in our offering. The thumbwheel setting design allows for quick selection and review of up to 10 timing functions and seven timing ranges. The TMRP units can be mounted in a 1/16 DIN cutout or on a DIN rail with our D3 series sockets. Input voltage is 12– 240 Vac/Vdc to work with all popular control voltages.
Also known as: 786685215358, TMRP5100

Specifications

Base: 11-Pin
Type: DPDT, Timing Relay
Poles: 2
Amps: 10
Mounting: Socket
Volts AC Control Range: 12 - 240
Volts DC Control Range: 12 - 240
Base: 11-Pin
Poles: 2
Mounting: Socket
Volts DC Control Range: 12 - 240
Type: DPDT, Timing Relay
Amps: 10
Volts AC Control Range: 12 - 240

Customer Reviews

No reviews for this product
(0)