Switch, Safety, Non-Contact, S2 Housing Style, ABS, 10m Cable

Item #: 69379

Cat #: 440N-S32033

UPC: 611320218213

Sign In or Register to view pricing and more.
Documents & Guides
Switch, GuardMaster, Sipha Sensor, Safety, Non-Contact, S2 Housing Style, Red ABS Plastic, 1 Normally Open, 1 Normally Closed, Safety Contacts, Normally Closed, Auxiliary Contact, S22 type, 10 meter Cable, 5 - 11 mm Sensing Range

Overview

Switch, GuardMaster, Sipha Sensor, Safety, Non-Contact, S2 Housing Style, Red ABS Plastic, 1 Normally Open, 1 Normally Closed, Safety Contacts, Normally Closed, Auxiliary Contact, S22 type, 10 meter Cable, 5 - 11 mm Sensing Range
The SensaGuard™ Non-contact Interlock Switches feature the latest generation of RFID technology for coding and inductive technology for sensing. These switches have a large sensing range and tolerance to misalignment. They are cost-effective solutions for a wide range of industrial safety applications.
Also known as: 611320218213, 440N-S32033

Specifications

Type: Switch, Sipha Sensor, Non-Contact
Color: Red
Volts DC: 24
Material: Plastic
Length: 10 m
Range: 5 - 11 mm
Type: Switch, Sipha Sensor, Non-Contact
Volts DC: 24
Length: 10 m
Color: Red
Material: Plastic
Range: 5 - 11 mm

Customer Reviews

No reviews for this product
(0)